Beli tank air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Tempat Sampah/Tong Sampah Beroda Luar Ruangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

    KRISBOW Tempat Sampah/Tong Sampah Beroda Luar Ruangan
    Deskripsi:
    Hadirkan tempat sampah outdoor yang mumpuni dari Krisbow untuk menampung produksi sampah di tempat Anda. Terbuat dari material plastik HDPE berkualitas sehingga menyuguhkan konstruksi yang kuat dan kokoh untuk masa pakai yang lama. Dilengkapi dengan 4 roda untuk mobilitas tinggi serta terdapat roda pengunci yang menahan tempat sampah tetap pada posisinya.
  2. SPEEDAIRE Air Tank (Tangki Angin Kompresor)
    Mulai

    Rp1.799.900

    SPEEDAIRE Air Tank (Tangki Angin Kompresor)
    Deskripsi:
    Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.
    atribut:
    • Material: Steel
  3. INDUSTRIAL AIR Air Tank (Tangki Angin Kompresor)
    Mulai

    Rp11.999.900

    INDUSTRIAL AIR Air Tank (Tangki Angin Kompresor)
    Deskripsi:
    The small size of these air tanks and built-in handle allow them to be carried by hand around a shop or job site without the additional weight of the air compressor. They are useful for completing small jobs such as tire inflation.
    atribut:
    • UNSPSC: 24111802
    • Capacity (gal): 20
    • Finish: Powder Coated
    • Manufacturer Part Number: IT20ASME
    • Material: Steel
    • Maximum Operating Pressure (psi): 175
    • Overall Height (inch): 20
    • Overall Length (inch): 34
    • Overall Width (inch): 14.75
    • Standards: ASME
    • Tank Style: Horizontal
  4. Hitachi Industrial Equipment Systems Vertical Tank
    Mulai

    Rp17.999.900

    Hitachi Industrial Equipment Systems Vertical Tank
    Deskripsi:
    This is a dedicated tank for Babycon that is ideal for situations where a large amount of air is needed instantly.If the delivery address is a private residence (single-family home or apartment building), a house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Delivery will be made by a large vehicle of 4 tons or more, so depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *This product is designed as a vertical tank specifically for use with Babycon, so please do not use it for any purpose other than connecting it to Babycon. *This product is delivered on the truck. Unloading from the truck, carrying into the building, or unpacking is not permitted. Installation and assembly are also the responsibility of the customer. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
    atribut:
    • Drain Hole Diameter: PT1 / 4B (8A) male screw
    • Maximum Operating Pressure (MPa): 0.93
    • Type: Vertical
  5. EARTH MAN Spare Tank for Air Compressor
    Mulai

    Rp2.299.900

    EARTH MAN Spare Tank for Air Compressor
    Deskripsi:
    For the auxiliary tank of the air compressor
    atribut:
    • Maximum Operating Pressure (MPa): About 0.8 (about 8.2 kgf/cm²)
    • Main Unit Dimensions (LxWxH) (mm): 580x235x355
    • Pneumatic Outlet: One-touch socket 1/4
    • Inlet Diameter: Plug 1/4
    • Discharge Pressure (MPa): 0.8 (approx. 0-8.2kgf/cm2)
    • Safety Valve Setting Pressure (MPa): About 0.88 (about 9.0kgf/cm2)
    • Tank Capacity (L) : About 25
  6. VELVAC Air Tank (Tangki Angin Kompresor)
    Mulai

    Rp5.999.900

    VELVAC Air Tank (Tangki Angin Kompresor)
    Deskripsi:
    These air tanks permanently mount to the bed of a truck or trailer where they can store air for tire inflation or to power air tools. They can be used as a replacement tank for an existing air compressor.
    atribut:
    • UNSPSC: 24111802
    • Finish: Powder Coated
    • Material: Steel
    • Maximum Operating Pressure (psi): 125
    • Number of Ports: 3
    • Standards: SAE J10
    • Tank Style: Horizontal
  7. SMC Air Tank
    Mulai

    Rp9.299.900

    SMC Air Tank
    atribut:
    • Body Size: 10L
    • Material: Carbon Steel(SS400)
  8. Araki Heavy Duty Air Receiver Tank
    Mulai

    Rp23.999.900

    Araki Heavy Duty Air Receiver Tank
    atribut:
    • Air Inlet / Outlet: RC 1-1/2
    • Design Temperature (°C): 110
    • Diameter (mm): 800
    • Material: Steel Plate Q245B
    • Test Pressure (BAR): 10
    • Total Height (mm): 2144
    • Type: Cylinder Vertical
    • Volume (L): 1000
    • Working Pressure (Bar): 10
  9. ANEST IWATA Paint Pressure Tank
    Mulai

    Rp33.999.900

    ANEST IWATA Paint Pressure Tank
    Deskripsi:
    A paint pressurized tank is convenient for continuous coating work with a constant coating color. Applications Use general-purpose types - (PT-DDD, PT-DDM) for solvent-based coatings and water-based coating types - (PT-DDD, PT-DDM) for water-based coatings
  10. SMC Air Tank for VBA
    Mulai

    Rp8.699.900

    SMC Air Tank for VBA
    atribut:
    • Option 2: Drain Valve
    • Material: Carbon Steel(SS400)
  11. KRISBOW Tangki Udara
    Mulai

    Rp18.999.900

    KRISBOW Tangki Udara
    atribut:
    • Connector Size: 1.5
    • Working Pressure (Bar/Psi): 12 (176)
    • Tank Size dia. x high (mm): 800x2411
    • Volume (m³/L): 1 (1000)
  12. Future Star Tangki Udara
    Mulai

    Rp31.999.900

    Future Star Tangki Udara
    atribut:
    • Volume (L): 2000
    • Set Pressure (MPa): 0.84
    • Temperature (°C): 150
    • In-Out Pipe (inch): 2
    • Manufacturing License Level: D1 D2
    • Manufacturing License Number: TS2237F09 - 2025
  13. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  14. ASTRO PRODUCTS Air Tank
    Mulai

    Rp3.599.900

    ASTRO PRODUCTS Air Tank
    atribut:
    • Air Pressure (MPa): (Highest) 0.78
    • Function: Tank with handle
    • Main Unit Size (mm): L500xW255xH320
    • Material: Aluminium
    • Safety Valve Setting Pressure (MPa): 0.9
  15. DRAKOS Pressure Tank
    Mulai

    Rp1.999.900

    DRAKOS Pressure Tank
    atribut:
    • Maximum Pressure (bar): 10
Daftar Harga tank air Terbaru October 2026
KRISBOW Tempat Sampah/Tong Sampah Beroda Luar RuanganRp4.099.900
SMC Air Tank VBAT0 SeriesRp6.499.900
SPEEDAIRE Air Tank (Tangki Angin Kompresor)Rp1.799.900
INDUSTRIAL AIR Air Tank (Tangki Angin Kompresor)Rp11.999.900
Hitachi Industrial Equipment Systems Vertical TankRp17.999.900
SMC Air Tank VBAT2 SeriesRp509.900
EARTH MAN Spare Tank for Air CompressorRp2.299.900
VELVAC Air Tank (Tangki Angin Kompresor)Rp5.999.900
SMC Air TankRp9.299.900
SMC Air Tank VBAT3 SeriesRp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait